Add More Items
View All Quick Selects
Below you can add an image for '70559197165' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
OBS16743 Tungsten Halogen PAR38 Reflector Lamp 70WATT 120VOLT Medium Skirted Base NARROWFLOOD25 Beam
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$7.99
Each
Driver Bit - #1 Green Square X 6
Total Availability: In Stock
$6.32
MS165-42 Manual Motor Starter Trip Class 10 30 - 42 A
$1,320.12
Nfpa 70, Nec Spiralbound 2026
$204.57
MR16 9W 75EQ 565LM GU5.3
$10.87
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, White, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
$103.56
70+5 MFD Dual 370/440vac
$27.88
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Orange, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$95.19
P&S 97160I Disc No Sub
$45.14
E-Z1016 M P DSS 2/0 to 4/0 or Kit.
$104.72
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
E-Z1016 M P DSS No 2 to 2/0 WH Kit
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, White, Double Set Screw, Male, Thermoplastic Elastomer (Tpe), 600 Vac/DC
$143.76
• High Intensity Strobe
$152.05
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Syl LED5ST19DIM827CECGLRP/40254 Led
$7.18
Capacitor, 20000 ΜF Capacitance, Screw Terminal Connector Type, 6 Ma Current Rating, Aluminum Material, 50 V DC;65 V DC (Surge) Voltage Rating
$97.13
Surge Protection Device, SPC Series, 160 Ka, 277/480V Wye, Nema 4X, Audible Alarm and Form C Relay
$2,696.20
MR16 Spot Light, 75W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 90 Cri, Requires 12V Transformer
$8.31
20
Popularity
Default