Search Results for "71548 WIHA QUALITY TOOLS"

1-20 of 798
54100 - Rack-A-Tiers

Clip Whacker - Beam Clamp Tool

  • MFR Part #: 54100
  • Total Availability: 37
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 ($47.50) ·
54100 - Rack-A-Tiers

Total Availability: In Stock

1771954 - Lenox

Lenox Tools Hole Saw With Arbor, Speed Slot, 1-Inch

  • MFR Part #: 1772481
  • Total Availability: 3
  • Manufacturer: Lenox
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,859.00) ·
1771954 - Black & Decker Inc.

Total Availability: In Stock

035401 - Greenlee

Compact Reversible Switch Allows A 15° Offset Of The Box End For Clearance Of Obstacles. Five-Degree Ratcheting Design For Versatility and Ease Of Use In Tight Spaces. Polished Chrome Finish For Superior Corrosion Resistance. Precision Heads For Accurate Fastener Fit. Hardened For Durability and Longer Life. Exceeds Asme/Ansi Specifications. Lifetime Limited Warranty. Note: This Is Not An Insulated Tool.

  • MFR Part #: 0354-01
  • Available from manufacturer.
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 1 ($131.86) ·
035401 - Greenlee Textron

Total Availability: Available from manufacturer.

7131200SBA - Knipex

Cobolt High Leverage Compact Bolt Cutters-Notched Blade

  • MFR Part #: 71 31 200 SBA
  • Total Availability: 20
  • Manufacturer: Knipex
  • Find: Similar Items
  • Pkg Sizes: 1 ($76.11) ·
7131200SBA - Knipex Tools

Total Availability: In Stock

271920 - Milwaukee®

The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A

  • MFR Part #: 2719-20
  • Nacogdoches Availability: 1
  • Total Availability: 104
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,384.80) ·
271920 - Milwaukee Electric Tool

Available now at Nacogdoches: In Stock

Total Availability: In Stock

100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

  • MFR Part #: 100054C
  • Total Availability: 2
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($123.81) ·
100054C - Nsi Industries

Total Availability: In Stock

SIPT54W - LER

Yealink Network Sip-T54W

  • MFR Part #: N/A
  • Total Availability: 102
  • Manufacturer: LER
  • Find: Similar Items
  • Pkg Sizes: 1 ($185.33) ·
SIPT54W - Nortek Security & Control

Total Availability: In Stock

35154 - Ideal

Ideal 35-154 SQ Shank Scredr 1 4X4

  • MFR Part #: 35154
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($15.90) ·
35154 - Ideal

Total Availability:

WT541 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54

  • MFR Part #: WT54-1
  • Nacogdoches Availability: 550
  • Total Availability: 19,990
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 50 ($30.37) · 500 ($303.70) ·
WT541 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WT54B - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54

  • MFR Part #: WT54-B
  • Total Availability: 19,900
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($55.07) · 2,500 ($1,376.80) ·
WT54B - Ideal

Total Availability: In Stock

714 - LH Dottie

Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin

  • MFR Part #: 714
  • Total Availability: 2
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($24.77) ·
714 - L.H. Dottie CO.

Total Availability: In Stock

WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

  • MFR Part #: WH32101
  • Total Availability: 4
  • Manufacturer: Dottie
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.40) ·
WH32101 - L.H. Dottie CO.

Total Availability: In Stock

5415 - Klein Tools

This Klein Tools Heavy-Duty Medium Embossed Tool Belt Features Leather Material Embossed With A Basket-Weave Pattern For Added Style. Stop Searching Through Your Tool Bag. Klein Tools' Tool Belts Help Provides Separate Storage For Needed Tools, Gloves and Parts For Easy Access. The Belt Is Secured By A Double-Tongue Buckle and Is Made to Fit 36-44-Inch Waist Sizes.

  • MFR Part #: 5415
  • Nacogdoches Availability: 1
  • Total Availability: 5
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,111.80) ·
5415 - Klein Tools

Available now at Nacogdoches: In Stock

Total Availability: In Stock

271921 - Milwaukee®

The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A

  • MFR Part #: 2719-21
  • Total Availability: 6
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 3 ($987.00) ·
271921 - Milwaukee Electric Tool

Total Availability: In Stock

6054 - Klein Tools

Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 In Tip Size, Cabinet Tip Style, 8-11/32 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB

  • MFR Part #: 605-4
  • Nacogdoches Availability: 1
  • Total Availability: 179
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($71.94) ·
6054 - Klein Tools

Available now at Nacogdoches: In Stock

Total Availability: In Stock

48390548 - Milwaukee®

Maximize Your Compact Band Saw Performance and Make Straight, Accurate Cuts In A Variety Of Materials With The Milwaukee® 18 Tpi Compact Portable Band Saw Blade. Get Long Tooth Life and Exceptional Durability When Cutting A Variety Of Metal, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe. The Blade'S Tooth Form, Pitch and Set Ensure Straight, Accurate Cuts Time and Time Again.

  • MFR Part #: 48-39-0548
  • Total Availability: 100
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 100 ($579.00) ·
48390548 - Milwaukee Electric Tool

Total Availability: In Stock

YEAHNDSTT53T54 - LER

Handset For T53 / T53W / T54W

  • MFR Part #: N/A
  • Available from manufacturer.
YEAHNDSTT53T54 - Nortek Security & Control

Total Availability: Available from manufacturer.

54821MB - Klein Tools

Klein Tools Modbox™ Single Drawer Toolbox Features Large Open Capacity For Bulky Items and A Reinforced Bottom to Prevent Drawer Sag. Heavy-Duty Ball Bearing Slides Provide Smooth Drawer Action. It Comes With Two Removable Dividers For Optimal Storage Flexibility. Single Drawer Toolbox Is Made With Impact Resistant Polymers and Has A 50-Pound (22.7 KG) Capacity. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.

  • MFR Part #: 54821MB
  • Total Availability: 14
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($178.25) ·
54821MB - Klein Tools

Total Availability: In Stock

711004 - Milwaukee Electric Tool

This Giant 1000 FT. Roll Lets You Put Up An Instant Warning Parameter to Mark Dangerous Construction Work-In-Progress, Obstacles, Hazards--Just About Anything That Creates A Safety Risk. Great For Temporary Crowd Control, Directing Foot and Vehicle Traffic; Homeowners Can Alert Neighbors and Visitors to Temporary Property Dangers. This Tough Tape Holds Up to High Winds, Rain and Snow, Holds Bright Color In Sunlight For Days. Empire Level Is The Leading Designer and Producer Of Levels, Squares, Layout Tools

  • MFR Part #: 71-1004
  • Total Availability: 92
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.97) ·
711004 - Milwaukee Electric Tool

Total Availability: In Stock

FB5054 - LH Dottie

Flex A Bit, 1/2 In. Bit Diameter, 54 In. Overall Length, Steel Material

  • MFR Part #: FB5054
  • Available from manufacturer.
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($65.49) ·
FB5054 - L.H. Dottie CO.

Total Availability: Available from manufacturer.

MFR Part #:
54100
Manufacturer:
Rack-A-Tiers
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
1 Each ($47.50)
1771954 - Lenox

Lenox Tools Hole Saw With Arbor, Speed Slot, 1-Inch

MFR Part #:
1772481
Manufacturer:
Lenox
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
100 Each ($1,859.00)
035401 - Greenlee

Compact Reversible Switch Allows A 15° Offset Of The Box End For Clearance Of Obstacles. Five-Degree Ratcheting Design For Versatility and Ease Of Use In Tight Spaces. Polished Chrome Finish For Superior Corrosion Resistance. Precision Heads For Accurate Fastener Fit. Hardened For Durability and Longer Life. Exceeds Asme/Ansi Specifications. Lifetime Limited Warranty. Note: This Is Not An Insulated Tool.

MFR Part #:
0354-01
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($131.86)
7131200SBA - Knipex

Cobolt High Leverage Compact Bolt Cutters-Notched Blade

MFR Part #:
71 31 200 SBA
Manufacturer:
Knipex
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($76.11)
271920 - Milwaukee®

The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A

MFR Part #:
2719-20
Manufacturer:
Milwaukee®
Local Availability:
In Stock
Total Availability:
104 Each
Pkg Sizes:
6 Each ($1,384.80)
100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

MFR Part #:
100054C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($123.81)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
102 Each
Pkg Sizes:
1 Each ($185.33)
35154 - Ideal

Ideal 35-154 SQ Shank Scredr 1 4X4

MFR Part #:
35154
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($15.90)
WT541 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54

MFR Part #:
WT54-1
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
19,990 Each
Pkg Sizes:
50 Each ($30.37)
500 Each ($303.70)
WT54B - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54

MFR Part #:
WT54-B
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
19,900 Each
Pkg Sizes:
100 Each ($55.07)
2,500 Each ($1,376.80)
714 - LH Dottie

Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin

MFR Part #:
714
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($24.77)
WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

MFR Part #:
WH32101
Manufacturer:
Dottie
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($91.40)
5415 - Klein Tools

This Klein Tools Heavy-Duty Medium Embossed Tool Belt Features Leather Material Embossed With A Basket-Weave Pattern For Added Style. Stop Searching Through Your Tool Bag. Klein Tools' Tool Belts Help Provides Separate Storage For Needed Tools, Gloves and Parts For Easy Access. The Belt Is Secured By A Double-Tongue Buckle and Is Made to Fit 36-44-Inch Waist Sizes.

MFR Part #:
5415
Manufacturer:
Klein Tools
Local Availability:
In Stock
Total Availability:
5 Each
Pkg Sizes:
30 Each ($1,111.80)
271921 - Milwaukee®

The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A

MFR Part #:
2719-21
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
3 Each ($987.00)
6054 - Klein Tools

Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 In Tip Size, Cabinet Tip Style, 8-11/32 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB

MFR Part #:
605-4
Manufacturer:
Klein Tools
Local Availability:
In Stock
Total Availability:
179 Each
Pkg Sizes:
6 Each ($71.94)
48390548 - Milwaukee®

Maximize Your Compact Band Saw Performance and Make Straight, Accurate Cuts In A Variety Of Materials With The Milwaukee® 18 Tpi Compact Portable Band Saw Blade. Get Long Tooth Life and Exceptional Durability When Cutting A Variety Of Metal, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe. The Blade'S Tooth Form, Pitch and Set Ensure Straight, Accurate Cuts Time and Time Again.

MFR Part #:
48-39-0548
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
100 Each ($579.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
54821MB - Klein Tools

Klein Tools Modbox™ Single Drawer Toolbox Features Large Open Capacity For Bulky Items and A Reinforced Bottom to Prevent Drawer Sag. Heavy-Duty Ball Bearing Slides Provide Smooth Drawer Action. It Comes With Two Removable Dividers For Optimal Storage Flexibility. Single Drawer Toolbox Is Made With Impact Resistant Polymers and Has A 50-Pound (22.7 KG) Capacity. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.

MFR Part #:
54821MB
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
1 Each ($178.25)
711004 - Milwaukee Electric Tool

This Giant 1000 FT. Roll Lets You Put Up An Instant Warning Parameter to Mark Dangerous Construction Work-In-Progress, Obstacles, Hazards--Just About Anything That Creates A Safety Risk. Great For Temporary Crowd Control, Directing Foot and Vehicle Traffic; Homeowners Can Alert Neighbors and Visitors to Temporary Property Dangers. This Tough Tape Holds Up to High Winds, Rain and Snow, Holds Bright Color In Sunlight For Days. Empire Level Is The Leading Designer and Producer Of Levels, Squares, Layout Tools

MFR Part #:
71-1004
Manufacturer:
Milwaukee Electric Tool
Local Availability:
Out Of Stock
Total Availability:
92 Each
Pkg Sizes:
1 Each ($11.97)
FB5054 - LH Dottie

Flex A Bit, 1/2 In. Bit Diameter, 54 In. Overall Length, Steel Material

MFR Part #:
FB5054
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($65.49)

Begin Live Chat