Add More Items
View All Quick Selects
Below you can add an image for '786776036534' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
$65.11
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$680.93
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 60X36, White, Steel
$531.56
Cantex EZ53TN-HW 3-Gang 53 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,540.36
Per 100
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
$488.17
DR536-BNK Downrod
$30.00
Eclipse Inner Panel - Fits Encl. 60 X 36 - Steel/WHT
$537.07
Conduit Pipe 22053000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3 In, 13 In Bend Radius, Dimension B: 20 In, C/Us Ul Listed, Csa Certified
$11,646.45
Eaton Enclosed Rotary Disconnect Switch, 60 A, Nema 4X, Stainless Steel, Max HP:15, 15, 30, 30 HP (@208, 240, 480, 600 V), Three-Pole, Product Category: Enclosed Rotary Non-Fusible, R-Series, 600 V
$1,650.92
Conduit Pipe 22053500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3-1/2 In, 15 In Bend Radius, Dimension B: 23 In, C/Us Ul Listed, Csa Certified
$14,900.55
1-1/2 Straight LT Connector
$255.92
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Per 1,000 Feet
Cantex 5336018 Is A 2 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 2 In. Intermediate Spacer Can Handle Up to 2" Diameter Conduit With 2" Spacing Between Conduit Runs.
$217.36
Cantex 5336031 Is A 3 X 3 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Intermediate Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
$211.81
800:5 CT
$330.34
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
20
Popularity
Default