Add More Items
View All Quick Selects
Below you can add an image for '8244' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$221.49
Each
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
Total Availability: In Stock
$1,420.89
3M™ 82 F Series Resin Compression Inline Cable Splice Kit With Flame Retardant Compound 2131, Is Designed For Inline Splicing On Non Shielded Portable Power Cables and Cords. The Wet/Dry Flexible Power Cable Splice Kit Is Suitable For Use On Single and Multi Conductor Cables, Depending On The Voltage Rating.
$186.70
3M 7100123073 3M™ Scotchcast™ Inlin
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$67.99
3M 7100117646 3M™ Scotchcast™ Inlin
$178.17
3M 7100123110 3M™ Scotchcast™ Inlin
$111.85
$119.33
Eaton C441 Overload Relay, Motor Insight, With User Interface, 323 - 528 Vac Overload, 5-90A, 480 Vac (323-528 Vac)
$2,172.91
<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>
$44.59
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Per 1,000 Feet
Brass GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.156 Inch X 4.182 Inch (80.2MM X 106.2MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$83.38
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Cantex EZ44TN Ez Box Is A 44 Cu. In. 3-Gang Nail-On Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations. It Features 12 Wire Clamps and Enhanced Angled Nails For Easy Installation.
$387.63
Per 100
Brushed Aluminum GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.290 Inch X 4.310 Inch (83.6MM X 109.5MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$98.21
Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 4" Maximum Conduit Movement, Used With XJG44 HDG, 1-1/4" Trade Size
$182.88
Cantex 5144034 Is A 1-1/4 In. Two Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$4,117.85
Cantex 5144017 Is A 1-1/4 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$2,916.64
Overload Relay, 20 A, 100 A, Automatic/Manual Reset, 5.52 In Overall Length, 2.21 In Overall Width, 4.13 In Overall Height, 0.87 LB
$320.53
Refrigerant RS44B 24LB Cylinder(R22 Alternative)
$715.20
20
Popularity
Default