Add More Items
View All Quick Selects
Below you can add an image for 'E4242ML1400FCU' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ez Trim Surface Unvented For 20"W X 42"H Box Wem2
Total Availability: In Stock
Check local availability
Book Price
$151.85
Each
Eaton Pow-R-Xpress Ez Trim 20"W X 42"H Box WEM2 Keyed
Ez Box 20"W X 42"H, Unpainted Galvanized
Request Quote
Eaton PRL1X Interior 120/240 1P 3W 400A 42 Cu Bus
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$603.00
Eaton Pow-R-Xpress Ez Box Stocking 20 Wide X 42 High
$25.52
Do Not Use - Use SEU63500 Alu
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,331.70
Per 1,000 Feet
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 200 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead
Total Availability:
$1,880.11
This item is no longer available. Click to view alternate items.
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw-On Cover.
$232.19
Eaton Pow-R-Xpress Ez Trim Flush Unvented For 20"W X 42"H Box WEM2 Keyed Pow-R Stock
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
$740.99
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
42.0 Cu-In Dryer Receptacle Box
$762.00
Per 100
Eaton PRL1X Interior 120/240 1P 3W 400A 42 CKT Al Bus
$400.06
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
$290.54
Reduced-Profile, Quick-Disconnect Fluorescent Battery Pack, Operates One or Two
Conduit Pipe 21142000 Phoenix Conduit Coupling, Trade Size: 2 In, 2.65 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
$4,366.86
KTLD-45-Uv-PS1100-42-Vdim-LM1 - 45W Led Driver
$54.99
Eaton PRL1X Interior No TFL 120/240 1P 3W 400A 42 CKT Cu Bus
$577.36
00032664735141|0032664|032664735141|03266473514|73514|WDCS420GY Bu|WDCS420GYBU|WDCS420GY-Bu|SW Toggle 4WAY 20A 120/277V Swire Gy|Arrow Hart - Cooper Wiring Devices WDCS420GY Bu|Arrow Hart - Cooper Wiring Devices WDCS420GYBU|Arrow Hart - Cooper Wiring Devices WDCS420GY-Bu|Cooper Wiring Devices WDCS420GY Bu|Cooper Wiring Devices WDCS420GYBU|Cooper Wiring Devices WDCS420GY-Bu|Cooperwiring WDCS420GY Bu|Cooperwiring WDCS420GYBU|Cooperwiring WDCS420GY-Bu|Eagle WDCS420GY Bu|Eagle WDCS420GYBU|Eagle WDCS420GY-Bu|Ea
$36.97
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
20
Popularity
Default