Add More Items
View All Quick Selects
Below you can add an image for 'FFLED39TB44' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00019813131443|0019813|019813131443|01981313144|13144|FXLED300T|Flexflood 300W 5K 7HX6V TR BZ|Rab FXLED300T|Rab Lighting FXLED300T|Rablighting FXLED300T|20332786
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,639.48
Each
Utility Led Wraparound, 120 to 277 V Ac, 130 Ma, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 H Average Life, Dimmable, White Enamel, 4000 LM Brightness (Lumens), 48 In Length, 2-1/2 In Width, 7-5/8 In Height, 9 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$182.93
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
$105.79
Rab WP1LED39L-750U WP1 3900LM 26W 5
$211.44
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
$221.49
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
$1,420.89
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
Cantex EZ44TN Ez Box Is A 44 Cu. In. 3-Gang Nail-On Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations. It Features 12 Wire Clamps and Enhanced Angled Nails For Easy Installation.
$387.63
Per 100
SPL Kit BCVR 39SRTBC BLK #180094BLK
Request Quote
4wnledld440slfunvl850cd1u
$174.21
The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.
$164.70
Overload Relay, 20 A, 100 A, Automatic/Manual Reset, 5.52 In Overall Length, 2.21 In Overall Width, 4.13 In Overall Height, 0.87 LB
$320.53
Eaton C441 Overload Relay, Motor Insight, With User Interface, 323 - 528 Vac Overload, 5-90A, 480 Vac (323-528 Vac)
$2,172.91
Vert Ho Spring Socket
$10.50
Floodlights 2615-6243 Lumens Ffled Small Field Adjustable 5000K/4000K 120V-277V Knuckle Mount Bronze
$548.19
The H200X044H1T Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 2" (11.2 MM X 50.8 MM). Color White. 500 Labels Per Roll.
$837.06
Floodlights 18739-38662 Lumens Ffled Large Field Adjustable 5000K/4000K Trunnion Mount Bronze
$1,501.72
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 110MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 24-140A, Standard
$673.63
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 3, 55MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 20-100A, Standard
$503.53
20
Popularity
Default