Add More Items
View All Quick Selects
Below you can add an image for 'FSDLS/RP5RD' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Covered Ferrules Single Wire Red Din End Sleeve, 1.0MM², 8MM Pin Length.
Total Availability: In Stock
Check local availability
Book Price
$0.26
Each
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
$0.61
Per Foot
Plug, 15 A, 125 V DC, 2 Poles, 3 Wires, 0.33 LB
$113.41
Eaton CH Surface Cover, Surface or Flush Universalapplications, Type CH Surface Cover, 150 A, X5, Sandlewood, Nema 1, CH, Surface, Flush, 32 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
$69.94
00781087106327|0007810|00781087106327|78108710632|10632|RL2SP20TP1|RL2SP20TPI|Signify Lamps RL2SP20TP1|Signify Lamps RL2SP20TPI|Signify Lighting RL2SP20TP1|Signify Lighting RL2SP20TPI|Signify Luminaires RL2SP20TP1|Signify Luminaires RL2SP20TPI|Signify North America Corp RL2SP20TP1|Signify North America Corp RL2SP20TPI|Signify RL2SP20TP1|Signify RL2SP20TPI|Signifylamps RL2SP20TP1|Signifylamps RL2SP20TPI|Signify?Philipslamp RL2SP20TP1|Signify?Philipslamp RL2SP20TPI|20332940
$86.35
Ul Power Fuse, Class H; Fast Acting Characteristics; 600 Vac; 60 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Ferrule Terminal; Diameter 1-1/16 Inch; Length 5-1/2 Inch; Approval Ul 248-6, Csa; Powr-Gard Brand; RLS Model; Renewable
$68.77
This item is no longer available. Click to view alternate items.
Covered Ferrules Single Wire Blue Din End Sleeve, 14 Awg, 8MM Pin Length.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$374.52
Per 1,000
Covered Ferrules Single Wire Yellow Din End Sleeve, 24 Awg, 8MM Pin Length.
$312.24
Covered Ferrules Single Wire Gray Din End Sleeve, 12 Awg, 10MM Pin Length.
$449.38
Easy to Install Step-Dim Capability Reduces Input Power By 50% to Meet Energy Codes - 50% Control Step;Dims All The Lamps Together Providing Equal Burn Hours On All Lamps Reducing Uneven Lifetimes As Experienced With On-Off Switching Systems - Adjustable Light Levels — 100% Power, 50% Power, and Off;Ensures Ease Of Use and System Compatibility Across A Broad Range Of Applications - Operation From Any Line Voltage Switching Device (Such As Standard Toggle Switches and Occupancy Sensors) Philips Advance Opta
$82.22
Covered Ferrules, On Strip, Single Wire Red Din End Sleeve, 1.0MM², 8MM Pin Length.
$122.43
Covered Ferrules Single Wire Black Din End Sleeve, 16 Awg, 8MM Pin Length.
Ready to ship from Houston RDC: In Stock
Houston RDC Availability: Out Of Stock
$336.96
Covered Ferrules Single Wire Black Din End Sleeve, 16 Awg, 18MM Pin Length.
$385.00
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1-1/2"
$2,063.71
Per 100
Covered Ferrules Single Wire Black Din End Sleeve, 16 Awg, 10MM Pin Length.
2P Oversized Faceplate La
$1.79
Covered Ferrules Single Wire Red Din End Sleeve, 1.0MM², 6MM Pin Length.
$262.02
Covered Ferrules Single Wire White Din End Sleeve, 22-20 Awg, 6MM Pin Length.
$269.38
Sen WSD-PDT-WH Line Volt STD SNSR
$124.90
4P Oversized Faceplate La
20
Popularity
Default