Add More Items
View All Quick Selects
Below you can add an image for 'G' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$25.64
Each
Eaton Self-Test Gfci, 15A, 125V, Brown, Slim Design
Eaton Self-Test Gfci, 20A, 125V, Brown, Slim Design
Check local availability
$30.92
Eaton Self-Test Gfci, 15A, 125V, Black, Slim Design
Eaton Self-Test Gfci, 20A, 125V, Gray, Slim Design
Eaton Self-Test Gfci, 20A, 125V, White, Slim Design
Gfci Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, Black, 0.3500 LB
$39.50
This item is no longer available. Click to view alternate items.
Gfci Receptacle, Led Indicator Light Type; Thermoplastic/Nylon Face Material; Black Color; 5-20R Configuration; 3 Wire(S); Commercial, Hospital Grade; Ul 498/943, Csa Approval; 125 Volt Ac At 60 Hertz Voltage Rating; 20 Amp Current Rating; 2 Pole(S)
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Ivory, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
$34.35
Eaton Self-Test Gfci, 15A, 125V, Ivory, Slim Design
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Light Almond, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
Eaton Self-Test Gfci, 15A, 125V, Gray, Slim Design
Eaton Self-Test Gfci, 20A, 125V, Light Almond, Slim Design
Eaton Self-Test Gfci, 15A, 125V, White, Slim Design
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design, Retail Box
$21.19
Eaton HG Gfci, 20A, 125V, White, Slim
$34.64
Eaton HG Gfci, 20A, 125V, Red, Slim
Eaton Self-Test Gfci, 15A, 125V, Ivory, Slim Design, Retail Box
$23.56
Gfci-20AMP-Lited (Cto Dup Pfat 5-20R)
Eaton Self-Test Gfci, 15A, 125V, White, Slim Design, Retail Box
$23.54
20
Popularity
Default