Add More Items
View All Quick Selects
Below you can add an image for 'KTLD' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Total Availability: In Stock
Check local availability
Book Price
$56.60
Each
Programmable Constant Current Led Driver, 12W, 120-500MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$45.16
Programmable Constant Current Led Driver, 40W, 470-1400MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$55.59
Programmable Constant Current Led Driver, 100W, 1500-3000MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$78.14
Programmable Constant Current Led Driver, 85W, 500-2600MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$72.72
KTLD-45-Uv-PS1100-42-Vdim-LM1 - 45W Led Driver
$54.99
Programmable Constant Current Led Driver, 30W, 350-1050MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$65.20
Programmable Constant Current Led Driver, 20W, 200-730MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$51.95
KTLD-25-Uv-PS600-42-Vdim-LP2 - 25W Led Driver
$49.99
Programmable Constant Current Led Driver, 25W, 420-1250MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$64.08
KTLD-35-Uv-PS850-42-Vdim-LM1 - 35W Led Driver
$52.99
KTLD-15-Uv-PS350-42-Vdim-LP1 - 15W Led Driver
$42.99
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, KD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
$3,402.01
This item is no longer available. Click to view alternate items.
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
$290.54
Reduced-Profile, Quick-Disconnect Fluorescent Battery Pack, Operates One or Two
14.5W Led T8 Tube, Triac Dimmable, Shatter-Proof Coated Glass, 4, 5000K, 120V Input, Direct Drive
$27.65
Led Retrofit Kit For 2X4 Fixtures, 5000 Lumen, 4000K, 120-277V Input, 0-10V Dimming, Individually Packaged. Includes (1) KTLD-40-Uv-1100-Vdim-L9 Driver, (2) KTLM-1050-L6-840-77A Modules, and Assorted Mounting Hardware.
$131.11
140W Power Select Color Select Led Area Light With Nema Type 7-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type Iii, Iv, and V). Slip Fitter Mount. Nema Type 3-Pin Twist Lock Photocell. 120-277V Input. 0-10V Dim
$283.08
20
Popularity
Default