Add More Items
View All Quick Selects
Below you can add an image for 'KTR2800' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Metalarc 175W ED28 E39 Mogul Base
Total Availability: In Stock
Check local availability
Book Price
$31.19
Each
Metalarc 400W ED28 E39 Mogul Base
$38.92
This 28-Inch Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw-On Cover.
$156.18
16/1TR Tray Cable Shielded 600V
$561.10
Per 1,000 Feet
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
YA28-LH94TN
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$59.79
Eaton Molded Case Circuit Breaker Accessory Trip Unit, Trip Unit, 200 A, Three-Pole, Thermal Magnetic, Frame J-K, Series C
$768.82
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, KD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
$3,640.15
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
Total Availability:
This item is no longer available. Click to view alternate items.
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$56.60
2X F96T8HO, 120-277V, Instant Start, Distributor Pack
$118.45
KD T/M Trip Unit 3P 400a
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 1600 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
$3,297.46
The Fluke 3000 FC Wireless Test Tools Are A Team and The Modules Are Team Players. You Connect Any Of The Fluke Connect™ Modules to Your Test Point and Then View The Results On Specific Fluke Connect Enabled Hardware or Through Windows® Software On Your PC—Up to 20 Meters (65.6 Feet) Away. Save Time and Conduct More Tests With Less Trips. Fluke T3000 FC Wireless K-Type Temperature Module. A Versatile K-Type Thermocouple Thermometer Wirelessly Relays Measurements to Other Fluke Connect™ Enabled Master Units
$351.49
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 1200 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
$2,709.24
KTLD-45-Uv-PS1100-42-Vdim-LM1 - 45W Led Driver
$54.99
20
Popularity
Default