Add More Items
View All Quick Selects
Below you can add an image for 'N' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0500 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$47.51
Per 100
Screw-Cover Enclosure Type 1 With Knockouts, 10X10X6, Gray, Steel
$44.64
Each
Screw-Cover Enclosure Type 1 With Knockouts, 4X4X4, Gray, Steel
$21.48
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 4 In Overall Height, 4 In Overall Length, 0.75 In Overall Width, 6.4 LB
$10.94
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 6 In Overall Height, 6 In Overall Length, 0.75 In Overall Width, 13.76 LB
$16.00
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 8 In Overall Height, 8 In Overall Length, 0.75 In Overall Width, 28.8 LB
$21.37
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 8 Knockouts, 6.28 LB
$37.69
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 8.38 LB
$48.43
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 9.86 LB
$56.72
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
$101.87
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 6 Knockouts, 3.02 LB
$22.96
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 8 Knockouts, 3.84 LB
$27.80
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 8 Knockouts, 4.5 LB
$31.51
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 8 Knockouts, 5.56 LB
Nacogdoches Availability: Out Of Stock
$37.81
Universal U-Connector For Layin Wireway, Fits 4.00X4.00, Gray, Mild Steel
Universal U-Connector For Layin Wireway, Fits 8.00X8.00, Gray, Mild Steel
$21.50
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X12, Gray, Steel
$28.08
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X24, Gray, Steel
$40.37
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
$121.47
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
$224.91
20
Popularity
Default