Add More Items
View All Quick Selects
Below you can add an image for 'NGB3B070B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame NG, Black/Blue, Series G, Nema 4/4X, 8 In, 8, Inch
Total Availability: In Stock
Check local availability
Book Price
$698.21
Each
P&S H703PW Disc Sub RH703PW
$30.33
The T-70 Raceway Base Provides Solutions For Routing Low Voltage, Fiber Optic, and/or Power Cabling Along Perimeter Walls. The T-70 Raceway Is Supplied With Pre-Punched Mounting Holes and Is Tamper Resistant. It Is 10 FT and White.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7.82
Per Foot
Ub NG-460-V 4 Gang Vee Clamp Bracke
$1,318.85
Per 100
JB3 Roof Top Boxes-Rail Mount
$37.69
Twin-70 Raceway Base, 10 Foot Length. Supplied With Pre-Punched Mounting Holes. 2' Of Cover Needed For Every 1' Of Twin-70 Base.
$15.08
P&S MMB3 Disc Sub F7510
$36.76
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 70 A, 10 Kaic, Three-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
Available now at Lafayette: In Stock
Lafayette Availability: In Stock
$434.87
NG-C-T8-48-Extern
$103.98
Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device - 4 MTG. Holes, Light Almondnylon.
$8.04
Lenox Step Drill Bit, 1/4-to-3/4-Inch
$75.78
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 70 A, 3 Kaic, Single-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
$172.11
Eaton Series G Electronic Molded Case Circuit Breaker, NG-Frame, NG, Digitrip 310 RMS, Electronic LS Trip, Three-Pole, 1600A, 480 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, Imperial, 50/60 HZ, 80% Rated
$31,845.24
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 70 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
$208.17
Eaton Series G Electronic Molded Case Circuit Breaker, NG-Frame, NG, Digitrip 310 RMS, Electronic LS Trip, Three-Pole, 1200A, 480 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, Imperial, 50/60 HZ, 100% Rated
$33,211.62
Outdoor Accessory Weatherproof Cover Round 3 Holes Black
$7.41
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 70 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
$673.77
20
Popularity
Default