Add More Items
View All Quick Selects
Below you can add an image for 'SVS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum Mechanical Splice, 500 Kcmil-3/0 Awg, 13/16" Screw Dia, 4 Screws, 3/8" Hex Size, Al/Cu Rated, Tin Plated.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$116.92
Each
Copper Butt Splice, Standard Barrel, 500 Kcmil Cable.
Total Availability: In Stock
$1,532.80
Per 100
Easy-Splice Push On Gel Stub Splice Kit For 250 - 500 MCM Quickly and Conveniently Insulates, Seals and Protects Sub Splice Connections Up to 1, 000 Volts. The Robust Yet Compact Design Is Engineered to Handle The Harsh Environment Of Motor and Many Other Connection Applications (Including Street Lights). Specially Formulated Material Provides Excellent Abrasion Resistance, Insulation Value, and Uv Resistance. Each Cap Size Is Designed to Fit A Wide Range Of Cable Sizes. The Expandable Design Keeps The Cap
$221.86
Aluminum Splicer Reducer 500 MCM - 3/0 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts.
$5,529.96
Mechanical Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.75 In Overall Length, Screw Terminal, 600 V, 0.26 LB/Ea
$1,316.33
Cu Bare 4 Sol SD 500R
$1,479.06
Per 1,000 Feet
Svga Cable Male-Male 50FT
$31.92
Machine Tool Rated Molded Industrial Control Transformer, 575/460/230 PV, 115/95 SV, 500 Kva
$293.25
Cu Bare 2 Sol SD 500R
$2,466.87
SV2074 3/4HP 1725/2 Evap
$141.92
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$11,258.37
Svga Cable M-M 100FT
$55.92
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
$567.01
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 500 Va
$175.58
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva
$228.90
1/2" Aluminum Cord Connector, Cord Range .375-.500, Blue
$10.38
64.1 Mils (14 Awg Sol) Cu SD 500 FT
$137.23
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva, Primary and Secondary Fuse Clips Included
$242.65
Svga Cable M-M 75FT
$46.32
20
Popularity
Default