Add More Items
View All Quick Selects
Below you can add an image for 'TR1107LA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Brown, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Ready to ship from DFW RDC: In Stock
Total Availability: In Stock
DFW RDC Availability: Out Of Stock
Book Price
$5.20
Each
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Light Almond, Tamper Resistant, Impact Resistant, 0.1500 LB
Available now at Prosper: In Stock
Prosper Availability: In Stock
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Ivory, Tamper Resistant, Impact Resistant, 0.1500 LB
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant
Recp TR Deco Duplex 15A 125V 2P3W Gy
$4.86
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Black, Tamper Resistant, Impact Resistant
$4.95
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Brown, Tamper Resistant
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 0.1A Ferrule Tri-Onic®
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$48.71
Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 24-240 Vac/DC Input Voltage, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure
$91.49
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Commer, 120/277V Switch, 125V Recept, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
$16.86
P&S P11W Disc - Recommend Sub SP11W
$84.98
Per 100
The ET110 CO Detector Is An Easy-to-Use Meter That Detects and Measures Concentration Levels Of Carbon Monoxide (PPM) and Temperature (Fahrenheit/Celsius), Making It The Perfect Choice For Hvac Professionals. Features Backlit LCD Screen, Warning Indicator Light, Audible and Visual Alarms and Multiple Function Buttons. Includes Carrying Pouch and 4 X AAA Batteries.
$162.22
Dual Lock Pulling System Using Both A Cam Lock Head and A Double Braided Wire to Quickly Secure Cable to Rope Without The Fear Of Losing A Conductor.
$6,176.34
Aluminum 2-25/32 Inch Service Entrance Compression Splice For Wire Range - End A: 2 Ascr, 1-2 Stranded, Red, End B: 6 Ascr, 6 Stranded, 4 Solid, Blue, Die: 5/8. For Al to Al and Al to Cu Conductors.
$1,044.89
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
$17.75
Klein Tools RT110 Receptacle Tester Detects The Most Common Wiring Problems In Standard Receptacles. Conditions Indicated: Wiring Correct, Open Ground, Reverse Electrical Outlet, Open Hot, Open Neutral, Hot/Ground Reversed. Conditions Not Indicated: Quality Of Ground, Multiple Hot Wires, Combinations Of Defects, Reversal Of Grounded and Grounding Conductors.
$11.79
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Light Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
$2.03
Ewd TR7756GY-Box Usb 3.1A Duplex Re
$64.99
SPT-1 18/2 Cu 300V 60C BN 250SP
$289.00
Per 1,000 Feet
20
Popularity
Default