Add More Items
View All Quick Selects
Below you can add an image for '6ES71316BF012BA0' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>Your Go-to Floor Box Just Got Better. Rfba Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around Corners. A
Total Availability: In Stock
Check local availability
Book Price
$455.86
Each
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
Available now at Greensboro: In Stock
Greensboro Availability: In Stock
$3,981.73
Per 1,000 Feet
Eaton B-Line Series Vertical Outside Bend, 6" H X 15" W X 24" L, Aluminum, 12" Radius, 90° Angle
$1,989.22
<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around CO
$461.17
MR16 GU10 Spot Light, 50W Equivalent, 40 Deg Beam Angle, GU10 Base, 3000K, 80 Cri
$4.39
Cat 6 600MHZ CMR 23/4PR 1000' Blue Pull Box
$156.00
Per 1,000
Gray Type FEM8D2S, 1.5MM End Section.
$1.75
Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$88.82
Incandescent S6 Bulb Shape, Indicator Light, Clear Finish, Candelabra Base, 6W, 130V
$4.27
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 12 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, Ul, Csa, Includes R-16 Mounting Block
$185.07
Ge Led Lamps, 7 WTT, 500 LM, 2700 K, 80 Cri, Dimmable, MR16, Led_BS_GU5.3 Base, 1.79 In Length, 25000 HR Average Life
$17.92
Eaton B-Line Series Straight Reducer, 6" H X 9.78" W X 12" L, Aluminum, 12" and 6" Tray " Widths
$651.23
PAR16 Spot Light, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$4.17
Led MR16, 6W, Dimmable, 83CRI, 450 Lumen, 3000K, 25000 Life
$7.41
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 16.67 LB
$36.90
Eaton E10 Toggle Switch, Single-Pole, On, None, On, 0.563 Inch Lever, Screw, Double-Throw, 6A At 125 Vac, 3A At 250 Vac, 0.47 Inch Bushing
Total Availability:
$12.56
This item is no longer available. Click to view alternate items.
Stronghold SMP16A-C0 Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .976" X .976" (25 X 25 MM), Are Black In Color, and Come In Packages Of 100.
$18.16
Per 100
P&S 97160I Disc No Sub
$45.14
20
Popularity
Default