Add More Items
View All Quick Selects
Below you can add an image for '7009' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
OBS74292 700LM, 4000K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
Total Availability: In Stock
Check local availability
Book Price
$31.87
Each
<P>Protects Wires From Abrasion. Slips Into Open End Of 700 Series Raceway.</P>
$55.10
Per 100
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$2.27
• High Intensity Strobe
$152.05
<P>Covers Seam Where Two Lengths Of 700 Series Raceway Come Together.</P>
$0.86
<P>Converts to One Hole By Breaking Off At Score. Lanced Tab Holds Strap In Place While Fastening to Surface.</P>
$0.75
Zinc Rich Cold Galvanized Coating, Zinc Metallic Powder Base/Medium, Dry Film Resin Type, 16 Oz. Aerosol Can, +200 Deg F Temperature Rating
$23.97
Generac Power Systems Smart Management Modules Allow For More Coverage With A Smaller Generator Through Smart Load Management. Get More Coverage With Less When You Use Generac'S Power Management Option.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$230.46
Portable, High-Quality Round Pressure Gauge Calibrator For Fast and Accurate Calibration Test Results. 2, 000 Psig
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,714.34
Non-Insulated Ferrule, Length 1.26 Inches/32MM, Inner Diameter .327 Inches/8.3MM, Outer Diameter .433 Inches/11MM, Conductor Size 2 Awg/35MM2, Copper, Tin Plated
$265.53
Pressure Guage, 10000 Psig. Easy to Use, Rugged and Reliable Construction With Precision Pressure Measurement From 15 Psi/ 1 Bar to 10, 000 Psi/690 Bar and 0.05 Accuracy. Compatible With Most Hydraulic and Pneumatic Test Pumps.
Generac Smart Management Modules Allow For More Coverage With A Smaller Generator Through Smart Load Management. 100 Amp, 240 Volt Single-Phase SMM (Smart Management Module) Manages Inrush Of Electrical Loads On Startup and Automatically Sheds Them During Generator Overload Conditions. It Contains Built-In Intelligence, Which Eliminates The Need For An External Controller, and Has Lock-Out Functionality For Non-Critical Loads Under Generator Power. A Nema 3R Enclosure Allows Flexibility to Install Either I
$367.12
S Hook, Steel, Size 1-1/4 Inch
$29.18
1-12W M30K Led SGW 19" Devin Pendant
$671.87
Total Availability:
$5,121.67
This item is no longer available. Click to view alternate items.
$95.25
Hotel Room Annunciator Kit, 0.125 A, 24 to 120 Vac, 24 V DC, 92 DB At 1 M;82 DB At 10 FT Sound Level, Clear, 4-1/2 In Overall Width, 4-9/16 In Overall Height, 0.46 LB
$224.09
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPST Contact Configuration, 125 V, 20 A, 1 Pole, Screw Connection, Plastic, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 LB
$51.69
Drive Bit, 1/2 In Bit Size, Black, 6 In Overall Length, 0.23 LB
$15.81
710 SZC THR 1"
$111.84
20
Popularity
Default