Add More Items
View All Quick Selects
Below you can add an image for '784276337342' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Per 100
Eaton E34 Pushbutton Legend Plate, E34 Series, Square Legend Plate, Plastic, Black, Legend: Start, 3/16 In High, Square
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$12.48
B33 Series Paper Labels 5 In H X 3 In W White 250/RL
$57.38
Cantex 5133834 Is A 6 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$12,641.96
B33 Series Paper Labels 6 In H X 4 In W White 350/RL
$125.20
Cantex 5233834 Is A 6 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$13,391.10
Cantex 5133734 Is A 1-1/2 In. Conduit Clamp / Strap Which Is A U-Shaped Conduit Support Used to Anchor Conduit to Interior or Exterior Surfaces
$97.74
B33 Series With Permanent Acrylic Adhesive Labels 1IN H X 2IN W WT 1500/RL
$133.55
Self-Laminating Vinyl Wrap Around Labels For B33 Printers - 1" X 1.5"
$118.94
Selflam Vinyl Wrap B33 Labels 3.75"X2, 700/RL, WHT
$372.33
Permasleeve Heat Shrink Wire and Cable Labels Single-Sided For B33 Printers - 0.25" Dia X 2" White
$629.19
Receptacle Box, Gangable, Wall, New Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 4 Inch; 3-3/4 Inch; 3-13/16 Inch; 2 Gang(S); Ul, Ansi/Ul 514C Approval; Angled Mid Nail, Fetter Ring Nail Mounting; 24 Per Carton Standard Package
$762.00
Permasleeve Heat Shrink Wire and Cable Labels Single-Sided For B33 Printers - 0.187" Dia X 2" White
$715.82
Permasleeve Heat Shrink Wire and Cable Labels Single-Sided For B33 Printers - 0.187" Dia X 1" White
Permasleeve Heat Shrink Wire and Cable Labels Single-Sided For B33 Printers - 0.375" Dia X 2" White
$822.25
CS34R Blue Riser
Request Quote
Permasleeve Heat Shrink Wire and Cable Labels Single-Sided For B33 Printers - 0.125" Dia X 2" White
$730.41
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
20
Popularity
Default