Add More Items
View All Quick Selects
Below you can add an image for 'GF324A' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Ivory, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
Total Availability: In Stock
Check local availability
Book Price
$34.35
Each
Eaton Self-Test Gfci, 15A, 125V, Brown, Slim Design
$25.64
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Light Almond, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
Eaton Self-Test Gfci, 20A, 125V, Light Almond, Slim Design
$30.92
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, White, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
GVFD2510 2MP
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$433.75
Three-Pole, 40 Amps Rated At 600 Vac, Ul 508, Enclosed Non-Fusible Disconnect Switch In A Ul/Nema 4X Stainless Enclosure
$1,455.26
Gfci Receptacle, Led Indicator Light Type; Thermoplastic/Nylon Face Material; Black Color; 5-20R Configuration; 3 Wire(S); Commercial, Hospital Grade; Ul 498/943, Csa Approval; 125 Volt Ac At 60 Hertz Voltage Rating; 20 Amp Current Rating; 2 Pole(S)
$39.50
Eaton Crouse-Hinds Series GFS Ground Fault Circuit Interrupter, 20A, 5 Ma, Copper-Free Aluminum, Factory Sealed, 125 Vac
$3,252.98
00032664742408|0032664|032664742408|03266474240|74240|SGF15V M L|SGF15VML|SGF15V-M-L|Gfci ST Duplex 15A 125V Mid WLPLT Iv|Arrow Hart - Cooper Wiring Devices SGF15V M L|Arrow Hart - Cooper Wiring Devices SGF15VML|Arrow Hart - Cooper Wiring Devices SGF15V-M-L|Cooper Wiring Devices SGF15V M L|Cooper Wiring Devices SGF15VML|Cooper Wiring Devices SGF15V-M-L|Cooperwiring SGF15V M L|Cooperwiring SGF15VML|Cooperwiring SGF15V-M-L|Eagle SGF15V M L|Eagle SGF15VML|Eagle SGF15V-M-L|Eaton SGF15V M L|Eaton SGF15VML|Eaton
$22.29
00032664742361|0032664|032664742361|03266474236|74236|SGF15LA M L|SGF15LAML|SGF15LA-M-L|Gfci ST Duplex 15A 125V Mid WLPLT La|Arrow Hart - Cooper Wiring Devices SGF15LA M L|Arrow Hart - Cooper Wiring Devices SGF15LAML|Arrow Hart - Cooper Wiring Devices SGF15LA-M-L|Cooper Wiring Devices SGF15LA M L|Cooper Wiring Devices SGF15LAML|Cooper Wiring Devices SGF15LA-M-L|Cooperwiring SGF15LA M L|Cooperwiring SGF15LAML|Cooperwiring SGF15LA-M-L|Eagle SGF15LA M L|Eagle SGF15LAML|Eagle SGF15LA-M-L|Eaton SGF15LA M L|Eato
$20.05
Eaton Self-Test Gfci, 15A, 125V, Black, Slim Design
Eaton HG Gfci, 20A, 125V, Red, Slim
$34.64
Eaton Power Receptacle AH32W-F
$11.71
Eaton Self-Test Gfci, 20A, 125V, Brown, Slim Design
Eaton Self-Test Gfci, 15A, 125V, White, Slim Design
Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)
$4.49
Eaton HG Gfci, 20A, 125V, White, Slim
40A-3P+1S 1SH32Y Safety Switch
$2,109.78
20
Popularity
Default