Search Results for "SES2-200"

1-20 of 1865
SEU23PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-2 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs C

  • MFR Part #: SEU23PCS
  • Total Availability: 3,942 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.32) ·
SEU23PCS - Aluminum

Total Availability: In Stock

SEU23PCS - Copper

Cu 2-2-2 Seu Cable-Pieces

  • MFR Part #: N/A
  • Total Availability: 47 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($7.06) ·
SEU23PCS - Copper

Total Availability: In Stock

SEU23 - Aluminum

Seu 2-2-2 Alu

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,317.85) ·
SEU23 - Aluminum

Total Availability: Available from manufacturer.

SEU224PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-4 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs C

  • MFR Part #: SEU224PCS
  • Total Availability: 5,567 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.80) ·
SEU224PCS - Aluminum

Total Availability: In Stock

SEU203PCS - Copper

Cu 2/0-2/0-2/0 Seu Cable-Pieces

  • MFR Part #: N/A
  • Total Availability: 1,364 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($16.31) ·
SEU203PCS - Copper

Total Availability: In Stock

SEU203 - Copper

Seu Type; 500 FT; 1283 Mil X 767 Mil Outer Diameter; Annealed Copper Conductor Material; Ul 44/83/854 Approval; 600 V Voltage Rating; 145 Ampere (60 Deg C), 175 Ampere (75 Deg C), 195 Ampere (90 Deg C) Current Rating; 90 Deg C (Dry/Wet) Temperature Rating; 1379 LB Per MFT Weight; Bare Ground; (2) 2/0 Awg Conductor Size; Gray PVC Jacket Material; Reel Package Type; 19 Strands Stranding; 2/0 Awg Ground Conductor Size; Applicable Standard Nec/Nfpa 70

  • MFR Part #: SEU-2/0-2/0-2/0-CU-500R
  • Total Availability: 1,364 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($16.31) ·
SEU203 - Copper

Total Availability: In Stock

SE200PTR0 - Panduit®

The SE200P-TR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 2.0" (50.8 MM), 200' (61 M) Long. Color Black. 1 Per Package.

  • MFR Part #: SE200P-TR0
  • Available from manufacturer.
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 2 ($2,299.92) ·
SE200PTR0 - Panduit Corporation

Total Availability: Available from manufacturer.

SEU231000 - Aluminum

Seu 2-2-2 Al

  • MFR Part #: 13088001
  • Total Availability: 5,213 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,317.85) ·
SEU231000 - Aluminum

Total Availability: In Stock

FS2 - Sylvania

Fluorescent Starter For Use With F14, F15 and F20 Preheat Fluorescent Lamps. Ul, Csa

  • MFR Part #: FS-2/42812
  • Total Availability: 17
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 10 ($9.80) ·
FS2 - Sylvania-Ledvance

Total Availability: In Stock

SCS2Q - Panduit

The SCS2-Q Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: SCS2-Q
  • Total Availability: 1
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($313.46) ·
SCS2Q - Panduit Corporation

Total Availability: In Stock

CU2SQ - Compass

CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.

  • MFR Part #: CU2SQ
  • Total Availability: 118
  • Manufacturer: Compass
  • Find: Similar Items
  • Pkg Sizes: 1 ($31.86) ·
CU2SQ - Hubbell Lighting/Current Hli

Total Availability: In Stock

ZS102 - Killark

1/2" Aluminum Cord Connector, Cord Range .125-.187, Orange

  • MFR Part #: ZS102
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($433.00) ·
ZS102 - Hubbell--Killark

Total Availability: Available from manufacturer.

D2S20 - Eaton

Eaton Crouse-Hinds Series D2S Photocell, 50/60 HZ, Photocell In Cover For Use With FS/FD Box, Used With LMV, DMV, VMV Series Luminaires, 120 Vac

  • MFR Part #: D2S20
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,209.07) ·
D2S20 - Crouse-Hinds

Total Availability: Available from manufacturer.

SEU203500 - Copper

Seu 2/0-2/0-2/0 Cu 500R

  • MFR Part #: 21828901
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($8,157.30) ·
SEU203500 - Copper

Total Availability: Available from manufacturer.

SEU43PCS - Copper

Service Entrance Cable Se Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.

  • MFR Part #: 13078102
  • Total Availability: 2,964 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.54) ·
SEU43PCS - Copper

Total Availability: In Stock

SEU63PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 6-6-6 Awg Conductor Size, 60 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.458 X 0.720 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs CO

  • MFR Part #: SEU63PCS
  • Total Availability: 12,896 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.17) ·
SEU63PCS - Aluminum

Total Availability: In Stock

SEU2241000 - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-4 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa

  • MFR Part #: SEU2241000
  • Total Availability: 16,220 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,802.91) ·
SEU2241000 - Aluminum

Total Availability: In Stock

SEU403PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition

  • MFR Part #: SEU403PCS
  • Total Availability: 1,942 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.50) ·
SEU403PCS - Aluminum

Total Availability: In Stock

JJS200 - Eaton

Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 200 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 1, 600 V

  • MFR Part #: JJS-200
  • Total Availability: 122
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($189.43) ·
JJS200 - Bussmann Fuses

Total Availability: In Stock

SEU43PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-4 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.505 X 0.811 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs CO

  • MFR Part #: SEU43PCS
  • Total Availability: 5,736 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.57) ·
SEU43PCS - Aluminum

Total Availability: In Stock

SEU23PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-2 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs C

MFR Part #:
SEU23PCS
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
3,942 Feet
Pkg Sizes:
1 Foot ($2.32)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
47 Feet
Pkg Sizes:
1 Foot ($7.06)

MFR Part #:
N/A
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1,000 Feet ($2,317.85)
SEU224PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-4 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs C

MFR Part #:
SEU224PCS
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
5,567 Feet
Pkg Sizes:
1 Foot ($1.80)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
1,364 Feet
Pkg Sizes:
1 Foot ($16.31)
SEU203 - Copper

Seu Type; 500 FT; 1283 Mil X 767 Mil Outer Diameter; Annealed Copper Conductor Material; Ul 44/83/854 Approval; 600 V Voltage Rating; 145 Ampere (60 Deg C), 175 Ampere (75 Deg C), 195 Ampere (90 Deg C) Current Rating; 90 Deg C (Dry/Wet) Temperature Rating; 1379 LB Per MFT Weight; Bare Ground; (2) 2/0 Awg Conductor Size; Gray PVC Jacket Material; Reel Package Type; 19 Strands Stranding; 2/0 Awg Ground Conductor Size; Applicable Standard Nec/Nfpa 70

MFR Part #:
SEU-2/0-2/0-2/0-CU-500R
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
1,364 Feet
Pkg Sizes:
1 Foot ($16.31)
SE200PTR0 - Panduit®

The SE200P-TR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 2.0" (50.8 MM), 200' (61 M) Long. Color Black. 1 Per Package.

MFR Part #:
SE200P-TR0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
2 Each ($2,299.92)

MFR Part #:
13088001
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
5,213 Feet
Pkg Sizes:
1,000 Feet ($2,317.85)
FS2 - Sylvania

Fluorescent Starter For Use With F14, F15 and F20 Preheat Fluorescent Lamps. Ul, Csa

MFR Part #:
FS-2/42812
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
10 Each ($9.80)
SCS2Q - Panduit

The SCS2-Q Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
SCS2-Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
50 Each ($313.46)
CU2SQ - Compass

CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.

MFR Part #:
CU2SQ
Manufacturer:
Compass
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
1 Each ($31.86)
ZS102 - Killark

1/2" Aluminum Cord Connector, Cord Range .125-.187, Orange

MFR Part #:
ZS102
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($433.00)
D2S20 - Eaton

Eaton Crouse-Hinds Series D2S Photocell, 50/60 HZ, Photocell In Cover For Use With FS/FD Box, Used With LMV, DMV, VMV Series Luminaires, 120 Vac

MFR Part #:
D2S20
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,209.07)
SEU203500 - Copper

Seu 2/0-2/0-2/0 Cu 500R

MFR Part #:
21828901
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
500 Feet ($8,157.30)
SEU43PCS - Copper

Service Entrance Cable Se Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.

MFR Part #:
13078102
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
2,964 Feet
Pkg Sizes:
1 Foot ($4.54)
SEU63PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 6-6-6 Awg Conductor Size, 60 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.458 X 0.720 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs CO

MFR Part #:
SEU63PCS
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
12,896 Feet
Pkg Sizes:
1 Foot ($1.17)
SEU2241000 - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-4 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa

MFR Part #:
SEU2241000
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
16,220 Feet
Pkg Sizes:
1,000 Feet ($1,802.91)
SEU403PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition

MFR Part #:
SEU403PCS
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
1,942 Feet
Pkg Sizes:
1 Foot ($4.50)
JJS200 - Eaton

Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 200 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 1, 600 V

MFR Part #:
JJS-200
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
122 Each
Pkg Sizes:
1 Each ($189.43)
SEU43PCS - Aluminum

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-4 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.505 X 0.811 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs CO

MFR Part #:
SEU43PCS
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
5,736 Feet
Pkg Sizes:
1 Foot ($1.57)

Begin Live Chat