Add More Items
View All Quick Selects
Below you can add an image for 'VDV001' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
Total Availability: In Stock
Check local availability
Book Price
$20.93
Each
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,991.39
Klein Tools Multi-Bit Punchdown Screwdriver / Nut Driver Gives You The Convenience Of Manually Punching Down Wall Jacks and Patch Panels. With Its Machined Tool Steel For Greater Strength, This Product Comes With Multi-Bits to Make Your Job Easier. Shaft Holds 4 Universal Tips and Converts to 2 Nut Driver Sizes and 1 Hex Driver. Great For Use On 110 Terminal/Patch Panel and 66 Patch Panels.
$31.13
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Ready to ship from Denver: In Stock
Denver Availability: Out Of Stock
$3,031.72
Per 100
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 61W
$5,039.45
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
$8.82
00662276355934|0662276|662276355934|66227635593|35593|VMV3L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV3L/UNV1|Crouse VMV3L/UNV1|Crouse-Hinds Company VMV3L/UNV1|Crousehinds VMV3L/UNV1|Crouse-Hinds VMV3L/UNV1|Eaton Crouse-Hinds VMV3L/UNV1|Eaton VMV3L/UNV1|Eeton Crouse-Hinds VMV3L/Unv1
$2,980.45
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory.
$15.60
Algo 8301 Paging Adapter
$526.67
Exclusive Klein-Designed Pass-Thru™ Modular Plugs For Fast, Reliable Connector Installations For Data Applications. Cable Easily Passes Through Connector For Consistent and Secure Termination. Saves Time, Trims Flush to End Face When Used With Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and Eliminates Wasted Materials. These CAT6 Connectors Are Fully Compliant With All Poe Standards. Use With Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
$12.31
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Red, Impact Resistant, 0.2000 LB
Available now at Colorado Springs: In Stock
Colorado Springs Availability: In Stock
The Klein Tools Lanmap Provides An Efficient Way to Identify RJ45 Connections In Multiple Locations. Working In Conjunction With Klein'S VDV Scout Pro Tester, The Kit Can Identify Up to 19 Different Locations. For Use With Various Klein Scout® Pro and Commander™ Series Of Cable Testers.
$54.07
This Cable Stripper Prepares Multiple Types Of Cable In Common Voice/Data/Video Applications. It Features An Exclusive Sliding Depth Gauge and Variable Stripping Capability. The Klein Tools' Coax Cable Radial Stripper 2-Level Is Made Of High Quality Materials and Construction For Long-Lasting Results.
$24.93
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
$1,277.76
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, White, Impact Resistant, 2.0000 LB
$20.67
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- Wiregrounding, 5-20R, Ivory
$28.52
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
20
Popularity
Default