Add More Items
View All Quick Selects
Below you can add an image for '601986149747' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,109.77
Per 100
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
Total Availability: In Stock
$3,131.14
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
$60.29
Each
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 4/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 66H, Die Color Code White
$4,009.33
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
#77985 60W 130V Rough
Total Availability:
$0.89
This item is no longer available. Click to view alternate items.
60A/Y-2/10PK 120
$1.94
SPT-2 16/2 Cu 300V 60C LBN 250CN
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$431.11
Per 1,000 Feet
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
Klein 60839 Winter Knit Dip Gloves,
$16.14
Klein 60840 Winter Knit Dip Gloves,
$14.99
Klein 60836 Winter Knit Dip Gloves,
$8.60
Klein 60837 Winter Knit Dip Gloves,
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #2 Awg Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 42H, Die Color Code Pink
$2,001.24
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
$12.10
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 In Tip Size, Cabinet Tip Style, 7-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.15 LB
$10.90
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #6 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
$1,123.23
20
Popularity
Default